Shop All Antennas
Tram
Dual-Band Magnet 144MHz/430MHz Antenna with SMA-Female Connector
Mfr # 1081-FSMA
Zoro # G0436205
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Dual-Band Magnet Antenna, SMA-Female Connector
- Shipping Width 3.125 in
- Shipping Length 1.3125 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 3.125 in |
Shipping Length | 1.3125 in |
Details
Includes | Dual-Band Magnet Antenna, SMA-Female Connector |
Color | Black |
Description
Tram-Browning Inc. offers quality workmanship and materials. Their products provide exceptional performance and function thanks to expert engineering. They are proud to offer the 144MHz/430MHz Dual-Band Magnet Antenna with SMA-Female Connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5032 ST-Blade Split Bus Fuse Block (5032)
- PIONEER CABLE Flywheel Assm. Flex-Plate Assy, Fra-454 (FRA-454)
- WIX FILTERS Allis Chalmers/Case/John Deere, 51256 (51256)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- MIDLAND RADIO Window Mount Antenna (18-259W)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 4ft (SF-400)
- RCA FLT ANTENNA HDTV/UHF/VHF (ANT1080E)
- ROADPRO AM/FM Antenna Coaxial Cable, 10ft. (RP-100C)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., White (300-CB26W)
- Tram Antennas