Shop All Antennas
Tram
Double-Groove Stainless Steel CB Antenna Mirror Mount
Mfr # 277
Zoro # G0440168
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.38 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.38 in |
Details
Color | Silver |
Description
Tram provides a quick, safe and effective way to mount your antenna. The double groove mount allows for horizontal mounting on a mirror or rail. Get long-lasting performance with Tram!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu. ft. Cap. (1705105)
- GATES Fuel Tank Cap, 31612 (31612)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- VALTERRA RV TEMPORARY ADAPTER 30 AMP MALE TO 15 AMP FEMALE TRIANGLE *BU2011* (A10-3015A)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- PROCOMM Procomm JBC1500 60 in. Half Breed Cb Antenna Black - 520-B (JBC1500)
- UNIDEN Uniden BATY0124001 Right Angle Antenna for Uniden (BATY0124001)
- FIRESTIK CB Antenna, 3ft., 300 W, Black (KW-3BK)
- K40 ANTENNAS & ACCESSORIES Antenna, Base Load, 35 in. (K-30)
- WILSON ANTENNAS Mobile CB Trucker Antenna (305-493)
- Tram Automotive Exterior Accessories