Shop All Antennas
Tram
CB 5" Magnet Antenna Mount with 17 ft. Cable and Steel Housing w/Boot
Mfr # 240-B
Zoro # G0426868
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5 in |
Details
Color | Black |
Description
Choose Tram for your next antenna installation project with this CB 5 in. Magnet Mount Antenna (Black). This antenna uses a 3/8 in. x 24 thread mounting. Stay connected with Tram.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X RAINX WB WIPER BLADE 24"" (RX30224)
- GROTE Slow Emblem Reflector (71152)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (36770)
- ILC Replacement For CLARK 920244 ALTERNATOR (920244 ALTERNATOR)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- METRA ELECTRONICS 31IN REPLACEMENT MAST -TOYOTA TRUCK 4-RUNNER CAMRY CELICA (44-TY23)
- ROADPRO Fiberglass CB Antenna, 2ft. (RPPS-2B)
- RUGGED RIDGE 07-16 WRANGLER(JK)CB RADIO MOUNT (11503.95)
- ROADPRO AM/FM Antenna Coaxial Cable, 10ft. (RP-100C)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- Tram Antennas