Shop All Antennas
Tram
Amateur Dual-Band Base Antenna
Mfr # 1480
Zoro # G0446793
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna, Bracket, 20.5 in Radials (3)
- Shipping Width 2 in
- Shipping Length 2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shipping Width | 2 in |
Shipping Length | 2 in |
Details
Includes | Antenna, Bracket, 20.5 in Radials (3) |
Color | Silver |
Description
Reduce your precipitation static and lower your background noise with the Tram Amateur Dual-Band Antenna. This 8-foot, 2-section antenna features a heavy-duty fiberglass base station, an insulated conductor, a 144-148 MHz/440-450 MHz frequency range, 6dBd gain VHF/8 dBd gain UHF, and a power capacity of 200 Watts. Accepts mast diameters from 1.81"-2.44". Includes bracket and three 20.5" radials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Spark Plug Socket (5889)
- RAIN-X WINDSHIELD WIPER PARTS OEM 21 Inch Single Blade Without Spoiler Black 3 Season Rubber Blade (RX30121)
- SKF Steering Gear Pitman Shaft Seal, 17231 (17231)
- AUTO VENTSHADE 11-17 CHRYSLER 300 4PC ORIGINAL VENTVISOR-SMOKE (94432)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- K40 ANTENNAS & ACCESSORIES Stainless Steel Whip, 57-1/4" (K-100)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18CL)
- CROWN AUTOMOTIVE BLACK ANTENNA KIT (82200683K)
- WILSON CB ANTENNAS 2 Meter Amateur Magnet Mount Antenna Kit (880-300200B)
- FIRESTIK CB Antenna, 4ft., 400 W, White (KW-4WH)
- Tram Automotive Exterior Accessories