Shop All Antennas
Tram
Aluminum 6dBd Gain VHF 135MHz-174MHz Base Station Antenna
Mfr # 1400
Zoro # G0446802
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna
- Shipping Width 5.25 in
- Shipping Length 1.88 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shipping Width | 5.25 in |
Shipping Length | 1.88 in |
Details
Includes | Antenna |
Color | Silver |
Description
Sometimes extra height makes a difference. This Aluminum 6dBd Gain VHF 135MHz-174MHz Base Station Antenna from Tram stands 10 ft. tall. It provides an extended range of communication between the base station and corresponding field sources.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY MIGHTY MITE FP 12-15 PSI (12-429)
- GEARWRENCH Mechanic's Stethoscope (835D)
- MILTON INDUSTRIES Female 1/4" NPT Air Chuck with Clip (S-698)
- WILLIAMS Williams Bottle Jack, 12 t (3T12TV)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- ROADPRO Stainless Steel Antenna Mounting Bar (RP-50)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Antenna Grommet replaces OEM8639235032 (T5000)
- URO PARTS Antenna Seal, 65218411562 (65218411562)
- METRA ELECTRONICS AFTERMARKET RADIO TO VW ANTENNA CONNECTOR (AD-VW1)
- RCA FLT ANTENNA HDTV/UHF/VHF (ANT1080E)
- Tram Antennas