Shop All Portable Coolers
Trailworthy
TrailWorthy 290-PPCB Patriotic Stars & Stripes Leak Proof Cooler Bag - Multicolor
Mfr # 290-PPCB
Zoro # G203881397
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailworthy
- MFR # 290-PPCB
- Zoro # G203881397
- UPC # 607656071967
- Country of Origin China
- Category Portable Coolers
Description
Keep food and beverages at the perfect temperature for hours in this large, picnic style cooler bag. Styled in our popular vintage stars and stripes design, this bag is sure to please every proud American!
Features- Ultra therm lining maintains temperatures for hours
- Leak proof liner keeps liquid
- Easy to clean interior - spills wipe up inside in seconds
- Full U-style zippered opening
- Color: Multicolor
- Design: Patriotic Stars & Stripes
- Material: Polyester
- Dimension: 9" H x 18.1" W x 9" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (1/2" X 73") 11" x5" x0.7" (A-AA71)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06FF)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- LOGO BRANDS NC State Tuffy Stadium Seat (186-80-1A)
- KOOLATRON Super-Kool 45 Thermoelectric AC/DC Cooler (KCR45)
- MILWAUKEE TOOL PACKOUT 16 qt. Compact Cooler (48-22-8460)
- IGLOO Igloo 25197 Maxcold Ice Freezer Block Small (8360067)
- IGLOO Igloo 385-431 3 Gal. Industrial Water Cooler (385-431)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- Trailworthy Portable Coolers