Shop All Portable Coolers
Trailworthy
TrailWorthy 060-NCBB Leak Proof Cooler Bag Blue - Case of 20
Mfr # 060-NCBB
Zoro # G803880974
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailworthy
- MFR # 060-NCBB
- Zoro # G803880974
- UPC # 607656051785
- Country of Origin China
- Category Portable Coolers
Description
The TrailWorthy leak proof cooler bag features a leak-proof heat-sealed interior. The bag keeps your food cold and safe.
Case of: 20.
Manufacturer: TrailWorthy.
Carded: N/A
Retail Packaged: Bulk.
UPC Coded: Yes.
Materials: Non-woven, recyclable polypropylene.
Care Instructions: Reusable and hand washable.
Dimensions: 13 inches W x 12 inches H x 6 1⁄2 inches D.
Special Ratings: N/A
How packaged: 20 per case.
Display included: N/A
Color: Blue.
Features:
Durable and water resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 15842 Grey Water Odor Control - 20 oz. (15842)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ55)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- PLANO Weekend Series 3600 Speedbag (PLABW160)
- TRAILWORTHY TrailWorthy 290-PPCB Patriotic Stars & Stripes Leak Proof Cooler Bag - Multicolor (290-PPCB)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400609)
- ORCA Orca 8555740 ORCW040 40 qt. Insulated Cooler; White (8555740)
- IGLOO MaxCold Black 24 cans Backpack Cooler (66132)
- CAMP-ZERO Camp-Zero CZ10L-BGT 10.6 qt. 10 ltr Premium Cooler; Black Granite (CZ10L-BGT)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- KOOLER KUBE KOOLERGEL The Ice Extender Cold Pack (TBKK2)
- Trailworthy Portable Coolers