Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, With Bed Step, 5" Oval Bent, Polished, Stainless Steel, With Welded End Caps
Mfr # A7083S
Zoro # G806115370
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Oval Type
- Includes Mounting Bracket
- Finish Polished
- Color Silver
- Material Stainless Steel
- End Style Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A7083S
- Zoro # G806115370
- UPC # 880268160186
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Details
Includes | Mounting Bracket |
Type | Oval |
Finish | Polished |
Color | Silver |
Material | Stainless Steel |
End Style | Curved |
End Cap Type | Welded |
Step Type | Surface Steps |
Mounting Location | Rocker Panel |
Description
With Step Pads; With Bed Step; 5 Inch Oval Bent; Polished; Stainless Steel; With Welded End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab And Truck Bed
- •Complement The Look Of Longer Wheel-Base Trucks And Fit Wheel Opening To Wheel Opening; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEX TIRE REPAIR 32 oz Bead Sealer (KEXKX-507F-1)
- WIX FILTERS Oil Filter, Wl10181 (WL10181)
- HELP MATE FIBERGLASS HANDLE EXTENSION POLE (HM92508)
- FEDERAL SIGNAL Status Indicator, Green/Red, 2-1/5 Dia (MSL2-120GR)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Straight Bars Installation Clips Included (WSP009KIT)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Side Bar Polished Stainless Steel With Welded E (A7092S)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Bars Large Pad For Cab Step Pads Installation Clips Included (WSP004KIT)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575088-579922)
- Trailfx Automotive Exterior Accessories