Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 5" Oval Straight, Powder Coated, Black, Steel, With Welded End Caps
Mfr # A7005B
Zoro # G006115392
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Oval Type
- Color Black
- Material Steel
- Includes Mounting Bracket
- Finish Powder Coated
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A7005B
- Zoro # G006115392
- UPC # 880268112864
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Details
Color | Black |
Material | Steel |
Type | Oval |
Includes | Mounting Bracket |
Finish | Powder Coated |
Weight Capacity | 300 lb |
Step Type | Surface Steps |
End Cap Type | Welded |
End Style | Straight |
Number of Pads Per Bar | 2 |
Mounting Location | Frame Body Mount Bolts/ Rocker Panel |
Bracket Material | Steel |
Number of Brackets Per Side | 2 |
Description
With Step Pads; 5 Inch Oval Straight; Powder Coated; Black; Steel; With Welded End Caps
- •Frame Body And Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Steel Mounting Brackets Are Included To Install Steps With Ease; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Lock-On Air Chuck, Open (CH-330-LO-OP)
- PERKO Mortise Lock Set W/ Bolt (0927DP0CHR)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- SALTDOGG 1.5 cu. yd. capacity Electric Poly Hopper Spreader, Type: Tailgate (SHPE1500X)
- TRAILFX With Step Pads, 4" Oval Straight, Polished, Stainless Steel, With Welded End Caps (A1550S)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD ROCKER MOUNTING BRACKET BLACK TEXT (401632)
- Trailfx Running Boards, Nerf Bars & Steps