Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Trapezoidal Straight, Powder Coated, Titanium Black, Steel
Mfr # A4017B
Zoro # G906115256
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Trapezoidal
- Color Black
- Finish Powder Coated
- Includes Mounting Bracket
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A4017B
- Zoro # G906115256
- UPC # 880268168403
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Details
Type | Trapezoidal |
Color | Black |
Finish | Powder Coated |
Includes | Mounting Bracket |
Material | Steel |
Weight Capacity | 300 lb |
End Cap Type | Replaceable Plastic |
End Style | Straight |
Mounting Location | Rocker Panel |
Bracket Material | Steel |
Step Type | Surface Steps |
Number of Brackets Per Side | 4 (Passenger Side) / 3 (Driver Side) |
Number of Pads Per Bar | 2 |
Description
With Step Pads; 4 Inch Trapezoidal Straight; Powder Coated; Titanium Black; Steel
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Dual UV-Resistant Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Heavy Duty Plastic End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Mounting Brackets Feature Molded Trim Covers For A Seamless Installation
- •Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 3/0 AWG Battery Cable - Sold By The Foot (1185-FT)
- ARP PONTIAC FLEXPLATE BOLT KIT (200-2904)
- WAI GLOBAL STRMI OSGR (17110N)
- FASTWAY Fastway 80-00-2040 ZIP Breakaway Cable and Switch - 4' (80-00-2040)
- TRAILFX NERF BAR REPLACEMENT PARTS For 4 Inch Oval Straight Bars Installation Clips Included (WSP003KIT)
- TRAILFX With Step Pads, 3" Round Bent, Polished, Stainless Steel, Without End Caps, Body Mount (A0058S)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps (DHS011B)
- TRAILFX With Step Pads, 4" Oval Straight, Polished, Stainless Steel, With Welded End Caps (A1550S)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575078-571117)
- Trailfx Running Boards, Nerf Bars & Steps