Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Trapezoidal Straight, Powder Coated, Titanium Black, Steel
Mfr # A4015B
Zoro # G306115443
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Includes Mounting Bracket
- Type Trapezoidal
- Color Black
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # A4015B
- Zoro # G306115443
- UPC # 880268160179
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Details
Finish | Powder Coated |
Includes | Mounting Bracket |
Type | Trapezoidal |
Color | Black |
Weight Capacity | 300 lb |
Material | Steel |
Step Type | Surface Steps |
Mounting Location | Rocker Panel |
End Style | Straight |
End Cap Type | Replaceable Plastic |
Number of Pads Per Bar | 2 |
Number of Brackets Per Side | 3 |
Bracket Material | Steel |
Description
With Step Pads; 4 Inch Trapezoidal Straight; Powder Coated; Titanium Black; Steel
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Dual UV-Resistant Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Heavy Duty Plastic End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Mounting Brackets Feature Molded Trim Covers For A Seamless Installation
- •Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 5/16 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-005)
- FAIRCHILD INDUSTRIES F1037 - 1973-1993 Ford L-Series Window Channel (F1037)
- GARMIN Transducer Adapter Cable - 12-Pin (010-12098-00)
- ILC Replacement For MAGLITE LR00001 (WW-3BZ6-9)
- TRAILFX NERF BAR OVAL 4 With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel With Welded (A1549B)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1537B)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX NERF BAR REPLACEMENT PARTS For 4 Inch Oval Straight Bars Installation Clips Included (WSP003KIT)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- LIPPERT 30IN PREMIUM DOUBLE SOLID STEP (733932)
- Trailfx Automotive Exterior Accessories