Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Trapezoidal Straight, Polished, Stainless Steel, With Plastic End Caps
Mfr # A4017S
Zoro # G606115310
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Trapezoidal
- Material Stainless Steel
- Finish Polished
- Weight Capacity 300 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # A4017S
- Zoro # G606115310
- UPC # 880268168397
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Details
Type | Trapezoidal |
Material | Stainless Steel |
Finish | Polished |
Weight Capacity | 300 lb |
Color | Silver |
Includes | Mounting Bracket |
Mounting Location | Rocker Panel |
End Cap Type | Replaceable Plastic |
Number of Brackets Per Side | 4 (Passenger Side) / 3 (Driver Side) |
Number of Pads Per Bar | 2 |
Bracket Material | Steel |
Step Type | Surface Steps |
End Style | Straight |
Description
With Step Pads; 4 Inch Trapezoidal Straight; Polished; Stainless Steel; With Plastic End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Heavy Duty Plastic End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Mounting Brackets Feature Molded Trim Covers For A Seamless Installation
- •Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK10 (5951-010E)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT366-10)
- PLANO Waterproof Stowaway Utility Box 3600 Size (364010)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Straight Bars Installation Clips Included (WSP009KIT)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1537B)
- TRAILFX With Step Pads, 4" Oval Straight, Polished, Stainless Steel, With Welded End Caps (A1550S)
- TRAILFX With Step Pads, 3" Round Bent, Polished, Stainless Steel, Without End Caps, Body Mount (A0058S)
- OATEY TRAP RUNNING PVC 3/4"" (867-35PK)
- Trailfx Running Boards, Nerf Bars & Steps