Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps
Mfr # A1548B
Zoro # G806115271
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 300 lbs
- Material Steel
- Finish Powder Coated
- Shape Oval
- Mounting - Nerf Bar Rocker Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # A1548B
- Zoro # G806115271
- UPC # 880268169530
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 4 in |
Details
Weight Capacity | 300 lbs |
Material | Steel |
Finish | Powder Coated |
Shape | Oval |
Mounting - Nerf Bar | Rocker Panel |
Color | Black |
Includes | Mounting Bracket |
Number of Pieces | 2 |
Bracket Material | Steel |
Includes Mounting Bracket | Yes - Direct-Fit Type |
Number Of Brackets Per Side | 3 |
Drilling Required | No |
Step Type | With Surface Steps |
End Cap Type | Welded |
End Style | Straight |
Description
With Step Pads; 4 Inch Oval Straight; Powder Coated; Black; Mild Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Gloss Black Powder Coat Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A83 (A83)
- AGS Transmission/Oil Cooler Line Connector-3/8 x 5/8-18-GM 2006-1996-1/Bag (TR-765)
- HALTEC Light Extension, 5-1/8" (HE-392)
- SKF Adapter Bearing, Ra103-Rr2 (RA103-RR2)
- TRAILFX NERF BAR OVAL 4 With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel With Welded (A1549B)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX NERF BAR REPLACEMENT PARTS For 45 Inch Oval Bars 6 Pin Mount Clips Included (WSP002KIT)
- TRAILFX With Step Pads, 3" Round Bent, Polished, Stainless Steel, Without End Caps, Body Mount (A0058S)
- TRAILFX For 3" Round Bars, 5 Pin Mount (Clips Included) (WSP001KIT)
- TRAILFX With Step Pads, 4" Trapezoidal Straight, Powder Coated, Titanium Black, Steel (A4009B)
- WESTIN Running Board Mount Kit (27-1945)
- Trailfx Automotive Exterior Accessories