Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps
Mfr # A1543B
Zoro # G006115422
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Weight Capacity 300 lbs
- Mounting - Nerf Bar Rocker Panel
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A1543B
- Zoro # G006115422
- UPC # 880268157322
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 4 in |
Details
Material | Steel |
Color | Black |
Weight Capacity | 300 lbs |
Mounting - Nerf Bar | Rocker Panel |
Includes | Mounting Bracket |
Finish | Powder Coated |
Shape | Oval |
Number of Pieces | 2 |
End Style | Straight |
Number Of Brackets Per Side | 3 |
Step Type | With Surface Steps |
Bracket Material | Steel |
Includes Mounting Bracket | Yes - Direct-Fit Type |
Drilling Required | No |
End Cap Type | Welded |
Description
With Step Pads; 4 Inch Oval Straight; Powder Coated; Black; Mild Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Gloss Black Powder Coat Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Easy Grip Bone Sponge (424010)
- GROTE Turn Lamp, DoubleFace, ThinLine, Red/Yellow (50630)
- BALDWIN FILTERS Foam Blanket (PA1765 FOAM)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Kubota (3100025)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- TRAILFX With Step Pads, 4" Trapezoidal Straight, Powder Coated, Titanium Black, Steel (A4009B)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Straight Bars Installation Clips Included (WSP009KIT)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- TRAILFX NERF BAR OVAL 4 With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel With Welded (A1549B)
- WESTIN R7 Nerf Step Bar End Cap Kit (28-71991)
- Trailfx Automotive Exterior Accessories