Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps
Mfr # A1542B
Zoro # G306115368
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Mounting - Nerf Bar Rocker Panel
- Weight Capacity 300 lbs
- Shape Oval
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # A1542B
- Zoro # G306115368
- UPC # 880268160063
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 4 in |
Details
Color | Black |
Mounting - Nerf Bar | Rocker Panel |
Weight Capacity | 300 lbs |
Shape | Oval |
Includes | Mounting Bracket |
Material | Steel |
Number of Pieces | 2 |
Finish | Powder Coated |
Drilling Required | No |
End Style | Straight |
End Cap Type | Welded |
Bracket Material | Steel |
Number Of Brackets Per Side | 3 |
Includes Mounting Bracket | Yes - Direct-Fit Type |
Step Type | With Surface Steps |
Description
With Step Pads; 4 Inch Oval Straight; Powder Coated; Black; Mild Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Gloss Black Powder Coat Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46144)
- MOBIL 5 gal Gear Oil Pail Amber (121325)
- AUTO VENTSHADE 16-17 TACOMA DOUBLE CAB LOW PROFILE MATTE BLACK 4 PC VENTVISOR (1774036)
- ORALITE Reflective Tape, W 2 In, Red/White (18692)
- TRAILFX For 3" Round Bars, 5 Pin Mount (Clips Included) (WSP001KIT)
- TRAILFX With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps (DHS011B)
- TRAILFX With Step Pads, 3" Round Bent, Polished, Stainless Steel, Without End Caps, Body Mount (A0058S)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX With Step Pads, 4" Trapezoidal Straight, Powder Coated, Titanium Black, Steel (A4009B)
- DEE ZEE 13-17 FORD TRANSIT VAN FULL SIZE (NOT CONNECT) RUNNING BOARD ROUGH STE (DZ15328)
- Trailfx Automotive Exterior Accessories