Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Oval Straight, Polished, Stainless Steel, With Welded End Caps
Mfr # A1550S
Zoro # G806115318
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 300 lbs
- Diameter 4 in
- Color Silver
- Includes Mounting Bracket
- Mounting - Nerf Bar Rocker Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A1550S
- Zoro # G806115318
- UPC # 880268172554
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 4 in |
Details
Weight Capacity | 300 lbs |
Color | Silver |
Includes | Mounting Bracket |
Mounting - Nerf Bar | Rocker Panel |
Finish | Polished |
Material | Stainless Steel |
Shape | Oval |
Number of Pieces | 2 |
Drilling Required | No |
Bracket Material | Steel |
End Cap Type | Welded |
End Style | Straight |
Step Type | With Surface Steps |
Includes Mounting Bracket | Yes - Direct-Fit Type |
Number Of Brackets Per Side | 3 |
Description
With Step Pads; 4 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 7214-BSS A-Series White Toggle Circuit Breaker - Single Pole, 20A (7214-BSS)
- GATES Fhp Low Horse-Power V-Belt, 2290 (2290)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- ZEP 5 gal. Windshield Washer Fluid Pail (062935)
- TRAILFX NERF BAR OVAL 4 With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel With Welded (A1549B)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX For 3" Round Bars, 5 Pin Mount (Clips Included) (WSP001KIT)
- CARR 09-17 RAM 1500/2500/3500/4500/5500 BLACK LD STEP PAIR PICKUP BED ONLY (119771)
- Trailfx Automotive Exterior Accessories