Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 4" Oval Bent, Titanium Black, Mild Steel, With Welded End Caps
Mfr # A1015B
Zoro # G506115205
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Mounting Bracket
- Number of Pieces 2
- Diameter 4 in
- Finish Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A1015B
- Zoro # G506115205
- UPC # 880268172523
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 4 in |
Details
Color | Black |
Includes | Mounting Bracket |
Number of Pieces | 2 |
Finish | Titanium |
Material | Steel |
Mounting - Nerf Bar | Rocker Panel |
Shape | Oval |
Weight Capacity | 300 lbs |
Bracket Material | Steel |
Drilling Required | No |
End Cap Type | Welded |
Number Of Brackets Per Side | 3 |
End Style | Curved |
Step Type | With Surface Steps |
Includes Mounting Bracket | Yes - Direct-Fit Type |
Description
With Step Pads; 4 Inch Oval Bent; Titanium Black; Mild Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With Titanium Black Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing; 60 Degree Bent Ends Tuck Into The Vehicle Body Which Offer A Smooth, Seamless Look
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Jump Start Set (6139)
- MEVOTECH 99-07 Chev Silverado 1500/99-07 Gmc Sie Bearing W/Hub, H515036 (H515036)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- DB ELECTRICAL Starter For Ford F650 Super-Duty F750 Super-Duty 1999-2001; Sdr0127 (410-12458)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX With Step Pads, 4" Oval Straight, Polished, Stainless Steel, With Welded End Caps (A1550S)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX NERF BAR OVAL 4 With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel With Welded (A1549B)
- TRAILFX With Step Pads, 4" Trapezoidal Straight, Powder Coated, Titanium Black, Steel (A4009B)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- WESTIN AUTOMOTIVE 19-C SILVERADO/SIERRA 1500/20-C SILVERADO/SIERRA 2500/3500 REG CAB SS PRO TRAXX 4 OVAL NERF BAR (21-24110)
- Trailfx Automotive Exterior Accessories