Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 3" Round Bent, Powder Coated, Black, Steel, Without End Caps
Mfr # A0061B
Zoro # G806115332
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Material Steel
- Finish Powder Coated
- Number of Pieces 1
- Mounting - Nerf Bar Frame Body Mount Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A0061B
- Zoro # G806115332
- UPC # 880268176750
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 3 in |
Details
Shape | Round |
Material | Steel |
Finish | Powder Coated |
Number of Pieces | 1 |
Mounting - Nerf Bar | Frame Body Mount Bolts |
Weight Capacity | 300 lbs |
Color | Black |
Includes | Mounting Bracket |
End Cap Type | Welded |
Includes Mounting Bracket | Yes - Direct-Fit Type |
Bracket Material | Steel |
Drilling Required | No |
End Style | Curved |
Step Type | With Surface Steps |
Number Of Brackets Per Side | 2 |
Description
With Step Pads; 3 Inch Round Bent; Powder Coated; Black; Steel; Without End Caps
- •Q235A Steel Finished With A Black Powder Coat Finish Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Provides Moderate Protection Against Road Hazards And Debris
- •Installs Seamlessly Against The Vehicle's Contours For A Sleek And Stylish Look
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO High Flow Livewell 2000 Pump - 12 VDC, 2000 GPH (358-011-10)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- LINCOLN LUBRICATION Fuel Caddy, 25 Gallon (LIN3675)
- CLR PRO Radiator Flush, 1 gal. (G-A-HDRFC-4PRO)
- TRAILFX With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps (DHS011B)
- TRAILFX NERF BAR ROUND 3in, BLK HUMMER H3 06-07 (1170710063)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX For 3" Round Bars, 5 Pin Mount (Clips Included) (WSP001KIT)
- TRAILFX NERF BAR REPLACEMENT PARTS For 45 Inch Oval Bars 6 Pin Mount Clips Included (WSP002KIT)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Bars Large Pad For Cab Step Pads Installation Clips Included (WSP004KIT)
- AMP RESEARCH POWER STEP LED LIGHT KIT FITS ALL APPLICATIONS WITH NEW STYLE CONTROLL (75131-01A)
- Trailfx Automotive Exterior Accessories