Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 3" Round Bent 60 Degree, Powder Coated, Black, Steel, Without End Caps
Mfr # A0049B
Zoro # G706115258
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Shape Round
- Weight Capacity 300 lbs
- Color Black
- Mounting - Nerf Bar Frame Body Mount Bolts/ Rocker Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A0049B
- Zoro # G706115258
- UPC # 880268131520
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 3 in |
Details
Number of Pieces | 2 |
Shape | Round |
Weight Capacity | 300 lbs |
Color | Black |
Mounting - Nerf Bar | Frame Body Mount Bolts/ Rocker Panel |
Includes | Mounting Bracket |
Material | Steel |
Finish | Powder Coated |
Drilling Required | No |
Number Of Brackets Per Side | 2 |
End Cap Type | Welded |
Includes Mounting Bracket | Yes - Direct-Fit Type |
End Style | Curved |
Bracket Material | Steel |
Step Type | With Surface Steps |
Description
With Step Pads; 3 Inch Round Bent 60 Degree; Powder Coated; Black; Steel; Without End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Rounded Step Shape Prevents Snow And Dirt Accumulation
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTA Presta PST-140801 Cosmoline Remover for Vehicles (PST-140801)
- SHIELDS Shields Marine Shieldsflex 2 Water Exhaust Series 250 Hose with Wire (116-250-3120-24)
- DEFLECTO Mud Flap .150PG/MTRCBC 2436 Gray (AE2436RCBCPL)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11032C (HA11032C)
- TRAILFX With Step Pads, 4" Oval Straight, Polished, Stainless Steel, With Welded End Caps (A1550S)
- TRAILFX With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps (DHS011B)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Straight Bars Installation Clips Included (WSP009KIT)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- WESTIN Sure-Grip Running Boards (27-6155)
- Trailfx Running Boards, Nerf Bars & Steps