Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Step Pads, 3" Round Bent 60 Degree, Powder Coated, Black, Steel, Without End Caps
Mfr # A0041B
Zoro # G106115346
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Diameter 3 in
- Includes Mounting Bracket
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # A0041B
- Zoro # G106115346
- UPC # 880268123129
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 3 in |
Details
Finish | Powder Coated |
Material | Steel |
Includes | Mounting Bracket |
Shape | Round |
Weight Capacity | 300 lbs |
Color | Black |
Number of Pieces | 2 |
Mounting - Nerf Bar | Rocker Panel |
End Style | Curved |
Includes Mounting Bracket | Yes - Direct-Fit Type |
Bracket Material | Steel |
Drilling Required | No |
End Cap Type | Welded |
Step Type | With Surface Steps |
Number Of Brackets Per Side | 3 |
Description
With Step Pads; 3 Inch Round Bent 60 Degree; Powder Coated; Black; Steel; Without End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability
- •Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Rounded Step Shape Prevents Snow And Dirt Accumulation
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- PERFORMANCE TOOL Piston Ring Compressor 2-1/8 To 5 In, W80572 (W80572)
- DAYCO 95-10 Numerous Applications Radiator Hose, 71794 (71794)
- DAYCO 97-04 Ford 4.2L Heater Hose, 87754 (87754)
- TRAILFX NERF BAR REPLACEMENT PARTS For 45 Inch Oval Bars 6 Pin Mount Clips Included (WSP002KIT)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Bars Large Pad For Cab Step Pads Installation Clips Included (WSP004KIT)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- N-FAB With Drop Down Steps 3 Round Bent Textured Powder Coated Matte Black Stainless Steel (HPC1971QC-TX)
- Trailfx Running Boards, Nerf Bars & Steps