Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps
Mfr # DHS013B
Zoro # G006115446
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb
- Finish Powder Coated
- Includes Mounting Bracket
- Color Black
- Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # DHS013B
- Zoro # G006115446
- UPC # 880268176248
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Weight Capacity | 300 lb |
Finish | Powder Coated |
Includes | Mounting Bracket |
Color | Black |
Type | Square |
Material | Steel |
Bracket Material | Steel |
End Cap Type | Welded |
Step Type | Drop Down Steps |
Mounting Location | Rocker Panel |
Number of Pads Per Bar | 2 |
End Style | Straight |
Description
With Drop Down Steps; Square Straight; Powder Coated; Matte Black; Steel; Finished End Caps
- •Mounting Brackets Included
- •Rocker Panel Mount
- •Drilling Not Required
- •1-Piece Mild Steel Construction Is E-Coated And Coated In A Fine, Matte Black Finish For Secure And Durable Footing
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out: Steel Mounting Brackets Are Included To Install Steps Securely To The Rocker Panel
- •3.5 Inch Drop Down Stepping Points Are Conveniently Positioned At Each Door And Provide Additional Traction With An Etched Grated Design
- •3 Inch Angled Design Offers A Sleek Yet Rugged Design And Enhanced Rocker Panel Protection; Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS OE Replacement, Cartridge Style, Metal Free, 5.39" In H x 1.93" Outer Dia x 0.85" Inner Dia (WL10050)
- TURTLE WAX Headlight Lens Restoration Kit (T240KT)
- LISLE Small Fastener Remover Set (60530)
- DORMAN Exhaust Manifold, 674-697 (674-697)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7064B)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX NERF BAR OVAL 4 With Step Pads 4 Inch Oval Straight Powder Coated Black Mild Steel With Welded (A1549B)
- TRAILFX With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps (DHS011B)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- DEE ZEE 87-96 F150/F250/97 F250HD/87-97 F350 REGCAB BRITE TREAD RUNNING BOARD (DZ2017)
- Trailfx Automotive Exterior Accessories