Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps
Mfr # DHS011B
Zoro # G706115333
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Color Black
- Finish Powder Coated
- Weight Capacity 300 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # DHS011B
- Zoro # G706115333
- UPC # 880268176224
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Includes | Mounting Bracket |
Color | Black |
Finish | Powder Coated |
Weight Capacity | 300 lb |
Material | Steel |
Type | Square |
Bracket Material | Steel |
Mounting Location | Rocker Panel |
Step Type | Drop Down Steps |
End Cap Type | Welded |
End Style | Straight |
Number of Pads Per Bar | 2 |
Description
With Drop Down Steps; Square Straight; Powder Coated; Matte Black; Steel; Finished End Caps
- •Mounting Brackets Included
- •Rocker Panel Mount
- •Drilling Not Required
- •1-Piece Mild Steel Construction Is E-Coated And Coated In A Fine, Matte Black Finish For Secure And Durable Footing
- •3 Inch Angled Design Offers A Sleek Yet Rugged Design And Enhanced Rocker Panel Protection
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out: Steel Mounting Brackets Are Included To Install Steps Securely To The Rocker Panel
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LENZ 176535 Replacement/Interchange Spin-On Filter (MF0058009)
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1216)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 30 A (CB211-30)
- DISCO Zinc Finish Cage Nuts 1/4-20" Screw .025-.063 PR PK50 (11009PK)
- TRAILFX NERF BAR ACCESSORIES For 5 Inch Oval Bars Large Pad For Cab Step Pads Installation Clips Included (WSP004KIT)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- TRAILFX NERF BAR REPLACEMENT PARTS For 4 Inch Oval Straight Bars Installation Clips Included (WSP003KIT)
- TRAILFX For 3" Round Bars, 5 Pin Mount (Clips Included) (WSP001KIT)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7069B)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- ARIES VersaTrac Mounting Brackets, 2055115 (2055115)
- Trailfx Running Boards, Nerf Bars & Steps