Shop All Running Boards, Nerf Bars & Steps
Trailfx
With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps
Mfr # DHS006B
Zoro # G906115409
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb
- Includes Mounting Bracket
- Color Black
- Type Square
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # DHS006B
- Zoro # G906115409
- UPC # 880268176170
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Weight Capacity | 300 lb |
Includes | Mounting Bracket |
Color | Black |
Type | Square |
Material | Steel |
Finish | Powder Coated |
Mounting Location | Rocker Panel |
End Cap Type | Welded |
Bracket Material | Steel |
Number of Pads Per Bar | 2 |
End Style | Straight |
Step Type | Drop Down Steps |
Description
With Drop Down Steps; Square Straight; Powder Coated; Matte Black; Steel; Finished End Caps
- •Mounting Brackets Included
- •Rocker Panel Mount
- •Drilling Not Required
- •1-Piece Mild Steel Construction Is E-Coated And Coated In A Fine, Matte Black Finish For Secure And Durable Footing
- •3 Inch Angled Design Offers A Sleek Yet Rugged Design And Enhanced Rocker Panel Protection
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out: Steel Mounting Brackets Are Included To Install Steps Securely To The Rocker Panel
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS AIR FILTER, PARTNER 525470601 5" x4" x2.6" (A-B1AF198)
- LEWMAR Winch Handle Pocket (29140020)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- SUNEX Padded Creeper Seat, Black/Red (8507)
- TRAILFX NERF BAR OVAL 4in, 4 OVAL STRAIGHT BAR BLK (2930347993)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1537B)
- TRAILFX With Step Pads, 4" Oval Straight, Powder Coated, Black, Mild Steel, With Welded End Caps (A1532B)
- TRAILFX With Step Pads, 4" Trapezoidal Straight, Powder Coated, Titanium Black, Steel (A4009B)
- TRAILFX With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps (DHS011B)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7064B)
- WESTIN SG6 Running Boards (27-64765)
- Trailfx Automotive Exterior Accessories