Shop All Truck Bed Covers
Trailfx
Soft Tri-Fold, Non-Lockable, Black Vinyl With Aluminum Rails
Mfr # TFX1113
Zoro # G506115731
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Finish Matte
- Locking Type Non-Lockable
- Number of Folds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # TFX1113
- Zoro # G506115731
- UPC # 750289011135
- Country of Origin United States
- Category Truck Bed Covers
Details
Material | Vinyl |
Color | Black |
Finish | Matte |
Locking Type | Non-Lockable |
Number of Folds | 2 |
Type | Soft Folding |
Bed Side Rail Mount | Top Of Rail Mount |
Profile | Low Profile |
Number of Panels | 3 |
Installation Type | Clamp-On |
Description
Soft Tri-Fold; Non-Lockable; Black Vinyl With Aluminum Rails
- •Simply Slide Clamp Over And Pull Handle Down To Lock
- •Non-Lockable
- •Durable Vinyl, Precise Stitching With An Edge Binding Proves This Tarp Is Build To Last
- •Front Clamps Made Of Glass-Filled Nylon, The Front Clamps Are Super Strong, Simple To Use And Keep Your Tonno Properly Positioned And Secure
- •Rear Clamps Are Designed For Speed
- •Moisture Resistant Seals Help Keep Your Precious Cargo Dry And Protected
- •Foam Pads And Rubber Seals Surround The Bed Keeping Dust And Weather Out
- •No Assembly Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- SLIME Single Cylinder Foot Pump (2061-A)
- JABSCO Jabsco In-Line Non-Return Check Valve - 1" (29295-1000)
- TENON Concrete & Masonry Dissolver - 5 Gal Pail (120912)
- TRAILFX HEADACHE RACK Round Tube Louver Without Rear Cab Window Cut Out Powder Coated White Steel (H0006W)
- TRAILFX Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails (TFX3008)
- TRAILFX HEADACHE RACK Round Tube Louver With Rear Cab Window Cut Out Powder Coated Black Steel (H0005B)
- TRAILFX TONNO REPLACEMENT COMPONENTS, REAR CLAMP - TRL FX SFT FLD TONN (TFXSTFRC1)
- TRAILFX Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails (TFX3009)
- TRAILFX HEADACHE RACK Powder Coated Titanium Black Steel With Mounting Kit Cannot Be Used With Cross Bed (HR001B)
- TRUXEDO 19-C RAM 1500 (W/O RAMBOX) 6FT 4IN BED TRUXPORT TONNEAU COVER (286901)
- Trailfx Truck Bed Covers