Shop All Truck Bed Covers
Trailfx
Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails
Mfr # TFX5010
Zoro # G106115674
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte
- Color Black
- Material Vinyl
- Installation Type Clamp-On
- Number of Panels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # TFX5010
- Zoro # G106115674
- UPC # 880268134132
- Country of Origin United States
- Category Truck Bed Covers
Details
Finish | Matte |
Color | Black |
Material | Vinyl |
Installation Type | Clamp-On |
Number of Panels | 3 |
Number of Folds | 2 |
Bed Side Rail Mount | Top Of Rail Mount |
Type | Soft Folding |
Locking Type | Tailgate Handle Lock |
Profile | Low Profile |
Description
Soft Tri-Fold; Lockable Using Tailgate Handle Lock; Black Vinyl With Aluminum Rails
- •Simply Slide Clamp Over And Pull Handle Down To Lock
- •Lockable Using Tailgate Handle
- •High Quality Vinyl Skin With Aluminum Frame Provides Lasting And Durable Bed Protection
- •All Weather Seals Keep Your Truck Bed And Cargo Protected
- •Mounts Easily To Bed Rails Using C Clamps, No Drilling Or Tools Required
- •Woven Straps With Male Or Female Snap Connectors Hold Tonneau Cover 2/3 Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON .030" Depth Gauge Tool (Single) (22291-E)
- ECCO Beacon Light, Amber, 4" H (7160CA)
- GROTE Spot Lamp, LED, Work Lamp, Clear (63601)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8874-MPG (BT8874-MPG)
- TRAILFX Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails (TFX3009)
- TRAILFX TONNO REPLACEMENT COMPONENTS, TOYOTA CLAMP KIT RAIL SYS (TFX5922)
- TRAILFX TONNO REPLACEMENT COMPONENTS, REAR CLAMP - TRL FX SFT FLD TONN (TFXSTFRC1)
- TRAILFX Soft Roll-Up Hook And Loop, Lockable With Tailgate Lock, Black Vinyl With Aluminum Rails (TFX1210)
- TRAILFX HEADACHE RACK Powder Coated Titanium Black Steel With Mounting Kit Cannot Be Used With Cross Bed (HR001B)
- TRAILFX HEADACHE RACK Round Tube Louver Without Rear Cab Window Cut Out Powder Coated White Steel (H0006W)
- TRUXEDO 19-C RANGER 5FT PRO X15 (1431001)
- Trailfx Truck Bed & Tailgate Accessories