Shop All Truck Bed Covers
Trailfx
Soft Roll-Up Hook And Loop, Lockable With Tailgate Lock, Black Vinyl With Aluminum Rails
Mfr # TFX1210
Zoro # G206115680
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Finish Matte
- Bed Side Rail Mount Inside Rail Mount
- Profile Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # TFX1210
- Zoro # G206115680
- UPC # 845742013891
- Country of Origin United States
- Category Truck Bed Covers
Details
Color | Black |
Material | Vinyl |
Finish | Matte |
Bed Side Rail Mount | Inside Rail Mount |
Profile | Low Profile |
Locking Type | Tailgate Handle Lock |
Installation Type | Hook And Loop |
Type | Soft Roll-Up |
Description
Soft Roll-Up Hook And Loop; Lockable With Tailgate Lock; Black Vinyl With Aluminum Rails
- •Secure Rear Latching System
- •Lockable Using Tailgate Handle
- •Lightweight, Vinyl Skin And Aluminum Rails Offer Full Bed Access, Durable Bed Protection And A Low Profile Design
- •Velcro Fastening System Allows Aluminum Support Bows To Roll Up With Cover
- •Easy Hook And Loop Installation And Removal- No Drilling Or Tools Required
- •Operating The Cover Is Quick And Easy, It Rolls Up And Stores In Seconds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 520021-1 Replacement Drain Plug (520021-1)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 24 in L, 2 in Thick (PAD24242)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- TRAILFX Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails (TFX3009)
- TRAILFX Soft Tri-Fold, Lockable Using Tailgate Handle Lock, Black Vinyl With Aluminum Rails (TFX3008)
- TRAILFX HEADACHE RACK Round Tube Louver With Rear Cab Window Cut Out Powder Coated Black Steel (H0005B)
- TRAILFX TONNO REPLACEMENT COMPONENTS, REAR CLAMP - TRL FX SFT FLD TONN (TFXSTFRC1)
- TRAILFX HEADACHE RACK Powder Coated Titanium Black Steel With Mounting Kit Cannot Be Used With Cross Bed (HR001B)
- TRAILFX HEADACHE RACK Round Tube Louver Without Rear Cab Window Cut Out Powder Coated White Steel (H0006W)
- LEER 19-C SILVERADO/SIERRA SILVERADO/SIERRA 5FT 8IN HF650M HARD FOLDING TONNEAU (650300)
- Trailfx Truck Bed & Tailgate Accessories