Shop All Exterior Body Panels & Components
Trailfx
Round Tube Louver, With Rear Cab Window Cut Out, Powder Coated, Black, Steel
Mfr # H0003B
Zoro # G806170478
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Sliding Window Cut
- Finish Powder Coated
- Attachment Type Bolt-On
- Type Round Tube Louvered
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # H0003B
- Zoro # G806170478
- UPC # 880268117272
- Country of Origin China
- Category Exterior Body Panels & Components
Details
Includes | Sliding Window Cut |
Finish | Powder Coated |
Attachment Type | Bolt-On |
Type | Round Tube Louvered |
Color | Black |
Material | Steel |
Drilling Required | Yes |
Description
Round Tube Louver; With Rear Cab Window Cut Out; Powder Coated; Black; Steel
- •Round Tube Louvered Design With Space For The Cab's Sliding Rear Window
- •Exclusive Design
- •Protects The Cab From Cargo That May Shift In The Truck Bed
- •Protective Bars Also Function As Convenient Tie Down Point To Brace Or Secure Heavy Cargo
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Catch Bottle - Double (1820-MTV)
- WALKER EXHAUST Exhaust Elbow, 41630 (41630)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- AS SEEN ON TV ARCTIC AIR COOLER WHT (AAUV-MC4)
- TRAILFX Round Tube Louver, Without Rear Cab Window Cut Out, Powder Coated, Black, Steel (H0004B)
- BUSHWACKER 07-17 WRANGLER EXTENDED COVERAGE FLARE FENDER FLARES POCKET STYLE 2PC (10046-02)
- SPEC-D TUNING 00-04 Ford F250 Grille Insert (HBG-F25099BKSS-YH)
- DENT FIX EQUIPMENT 1Lb Wiggle Wire (DF-507TK)
- JONESCO Fenders for Double Tandem Twin/Dually tire applications. PN# (JHT68)
- C.E. SMITH Fender, 7 in. x 20 in. x 6 in., Round (17700G)
- FISHBONE OFFROAD Elite Rear Tube Fenders, Steel for 2018 Jeep Wrangler Jl (KENFB23194R)
- Trailfx Automotive Exterior Accessories