Shop All Bumper Guides
Trailfx
One Piece Design, Direct Fit, Mounting Hardware Included, Without D-Ring Mounts
Mfr # RLDB003TI
Zoro # G306129006
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Light Cutouts; License Plate Mount
- Color Black
- Material Steel
- Type 1-Piece
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # RLDB003TI
- Zoro # G306129006
- UPC # 880268136990
- Country of Origin China
- Category Bumper Guides
Details
Includes | Mounting Hardware; Light Cutouts; License Plate Mount |
Color | Black |
Material | Steel |
Type | 1-Piece |
Finish | Powder Coated |
Hitch Type | Without Receiver |
Description
One Piece Design; Direct Fit; Mounting Hardware Included; Without D-Ring Mounts
- •Stylish And Functional Rear End Protection
- •Rugged, Fully Welded Design
- •Titanium Black Finish
- •Accommodates TrailFX 3 Inch Flush Mount Cube Lights
- •Easy To Install
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Clutch Pedal Pad, 20730 (20730)
- AFTERMARKET AH545 High Output 30,000 Btu Auxiliary Heater 16 x 6 12 x 9 12 Volt (AH545-NOR)
- SUR&R Clamp Set, For #12 A/C Hose, PK5 (AC6812)
- MOBIL 5 gal Gear Oil Pail Orange (110843)
- TRAILFX BUMPER TRUCK REAR One Piece Design Direct Fit Mounting Hardware Included Compatible With Factory (FX1000)
- RANCH HAND 15-C SILVERADO 2500/3500 HD SUMMIT FRONT BUMPER (FSC151BL1)
- TAYLORMADE-ADIDAS Taylor Made Large Dock Corner Bumper (TAMCB4.20)
- GEARED2GOLF Front Bumper Spoiler without Eco & RS Package for 2011-2016 Cruze 1.8L & 1.4L, Dark Gray (GE2111128)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- STEELCRAFT AUTOMOTIVE 10-C RAM 2500/3500 FORTIS BUMPER TEXTURED BLACK (71-12260)
- BLUE OX 2017-2020 FORD FUSION (INCLUDES HYBRID, SHUTTERS, & ADAPTIVE CRUISE CONTROL BASEPLATE (BX2684)
- Trailfx Bumper Guides