Shop All Air Deflectors
Trailfx
Low Profile, Tape-On, Smoke, Acrylic, Set of 4
Mfr # 4974H
Zoro # G206130393
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location - Air Deflector Outside Channel
- Attachment Type Tape-On
- Color Smoke
- Material Acrylic
- Profile Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # 4974H
- Zoro # G206130393
- UPC # 880268156219
- Country of Origin Taiwan, Province of China
- Category Air Deflectors
Details
Mounting Location - Air Deflector | Outside Channel |
Attachment Type | Tape-On |
Color | Smoke |
Material | Acrylic |
Profile | Low Profile |
Description
Low Profile; Tape-On; Smoke; Acrylic; Set of 4
- •Designed And Manufactured To Perfectly Match The Contour Of The Window
- •Constructed From High-Quality, Durable Acrylic With A Smoke Tint
- •Low Profile Design Decreases Wind Noise And Provides Greater Side Mirror Visibility
- •Keeps Rain Out And Lets Fresh Air In
- •Installs In Minutes To The Outside Of The Window Channel Without Tools Using Pre-Applied Automotive Grade 3M Tape
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Port. Power Source, Crank 800/600A, 12/24V (3LE86)
- DAYCO 02-03 Dodge 4.7L Heater Hose, 87825 (87825)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- STENS Oem Spec Belt Replaces Club Car 1019167-01 265-448 (265-448)
- TRAILFX BUGSHIELD WrapAround Smoke Acrylic Without Fender Eyebrows (5120H)
- AUTO VENTSHADE 07-14 TAHOE/07-13 AVALANCHE/07-14 SUBURBAN 1500/2500 AEROSKIN HOODPROT (322011)
- AUTO VENTSHADE 21-C SUBURBAN/TAHOE BUGFLECTOR II SMOKE (25960)
- STAMPEDE 07-13 SILVERADO LD SMOKE VP BUGSHIELD (2042-2)
- AUTO VENTSHADE 11-14 EDGE AEROSKIN HOODPROTECTOR-SMOKE (322028)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82180 (82180)
- AUTO VENTSHADE 11-15 SORENTO IN-CHANNEL VENTVISOR 4PC SMOKE (194187)
- Trailfx Air Deflectors