Shop All Truck Bed Liners & Mats
Trailfx
BED MAT, HD BEDMAT FORD 6.5'
Mfr # 633N
Zoro # G209001713
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bedliner Type Without Bed Liner
- Material Rubber
- Thickness 3/8 In
- Surface Design Textured Pebble
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trailfx
- MFR # 633N
- Zoro # G209001713
- UPC # 880268184601
- Country of Origin China
- Category Truck Bed Liners & Mats
Dimensions
Width | 65 In |
Length | 80 In |
Details
Bedliner Type | Without Bed Liner |
Material | Rubber |
Thickness | 3/8 In |
Surface Design | Textured Pebble |
Color | Black |
Installation Type | Drop-In |
Description
- •TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break
- •Molded 3/8 Inch Thick, The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed
- •Textured Pebble Surface Helps To Keep Cargo From Shifting
- •Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up
- •High Strength Rubber Compound Is Resistant To Extreme Weather Conditions, UV Rays, And Most Chemical Spills
- •Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO Alignment Caster / Camber Bushing - Front, 23188 (23188)
- INA Tensioner, Ft40Ft4 (FT40FT4)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S150)
- DAYCO 7/64 In. X 6 Ft. (Clamshell) Washer Tubing, 80209 (80209)
- TRAILFX BED MAT, HD BEDMAT FORD 5.5' (630N)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 5' (628N)
- TRAILFX BED LINER HARDWARE Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01144)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 8' (621N)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 6' (629N)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 5.5' (639N)
- WESTIN AUTOMOTIVE 02-18 RAM 1500/2500/3500(19 CLASSIC)6.5FT BED MAT BLACK W/O RAMBOX (50-6195)
- Trailfx Truck Bed Liners & Mats