Shop All Truck Bed Liners & Mats
Trailfx
BED MAT, HD BEDMAT FORD 6.5'
Mfr # 631N
Zoro # G909001686
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 65 In
- Color Black
- Material Rubber
- Length 78 In
- Surface Design Textured Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailfx
- MFR # 631N
- Zoro # G909001686
- UPC # 880268184595
- Country of Origin China
- Category Truck Bed Liners & Mats
Dimensions
Width | 65 In |
Length | 78 In |
Details
Color | Black |
Material | Rubber |
Surface Design | Textured Pebble |
Bedliner Type | Without Bed Liner |
Thickness | 3/8 In |
Installation Type | Drop-In |
Description
- •TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break
- •Molded 3/8 Inch Thick, The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed
- •Textured Pebble Surface Helps To Keep Cargo From Shifting
- •Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up
- •High Strength Rubber Compound Is Resistant To Extreme Weather Conditions, UV Rays, And Most Chemical Spills
- •Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mid-Turn, LED, Marker Lamp, Yellow (53493)
- AUTO VENTSHADE 12-16 4RUNNER 4PC LOW PROFILE ORIGINAL VENTVISOR-SMOKE (894027)
- ACDELCO Filter Kit-Fuel, Tp1020 (TP1020)
- GARAGEBOSS Oil Recycle Drain Pan, 12.5 qt. (GB150G)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 5' (628N)
- TRAILFX Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01139)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 6.7' (642N)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 8' (636N)
- TRAILFX BED MAT, HD BEDMAT FORD 6.5' (633N)
- TRAILFX BED LINER HARDWARE Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01144)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM665BAGGED)
- Trailfx Truck Bed & Tailgate Accessories