Shop All Dollies
Trailer Valet
XL Trailer Dolly with 10000 lb. Towing Capacity and 2 5/16'' Ball TVXL25
Mfr # 198TVXL25
Zoro # G311589543
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailer Valet
- MFR # 198TVXL25
- Zoro # G311589543
- Country of Origin China
- Category Dollies
Description
Move your trailer or RV quickly and conveniently with this Trailer Valet XL trailer dolly with 10000 lb. towing capacity and 2 5/16'' ball TVXL25. This versatile tool makes repositioning your trailer or RV easy without the need for hooking up to a vehicle. This dolly boasts a towing capacity of 10000 lb. with 10-12% tongue weight capacity. It includes a 2 5/16'' ball for secure attachment and 2 ''never flat'' solid rubber tires with deep treads. It can be operated manually or it can be motorized using the included Trailer Valet drill attachment.Featuring a built-in jack you can easily lift and move your trailer wherever it needs to go while its automatic safety brake keeps you and your trailer safe. With this trailer dolly you're able to take corners and make slight adjustments in steering with ease. Simply flip it up for convenient storage alongside your trailer frame and swivel back down when you need it again. This Trailer Valet 5X is a great addition for anyone towing and moving trailers or RVs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ball Series Chair Casters with Plastic Wheels, 7/16W x 7/8H Stem, 5PK (250747)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E20B3C1P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (UG15)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- CHOICE GRAY Dish Rack and Glass Rack Dolly with 36'' Handle (176RKDOLLYHT)
- GROVES 48 L Stone Dolly (SD-48)
- MAGLINER Caster Dolly, 2000 lb., 36"L, 21"W (CDC2136)
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- C.E. SMITH OUTBOARD MOTOR DOLLY, 250 LB CAPACITY, HOLDS UP TO 50 HP MOTOR, 20 in. - 25 in. SHAFT (27580)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- Trailer Valet Dollies