Shop All Dollies
Trailer Valet
RVR9 Remote-Controlled Trailer Dolly with 9000 lb. Towing Capacity TVRVR9
Mfr # 198TVRVR9
Zoro # G411667578
product price: $8,344.99
/ea
Free Shipping & Returns
$8,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trailer Valet
- MFR # 198TVRVR9
- Zoro # G411667578
- Country of Origin China
- Category Dollies
Description
Move your trailer or RV with minimal effort with this Trailer Valet RVR9 remote-controlled trailer dolly with 9000 lb. towing capacity TVRVR9. This versatile tool makes repositioning your trailer or RV easy without the need for hooking up to a vehicle. Better yet it can do so without from up to 40 feet away! With this remote-controlled dolly you're able to move your trailer with the push of a button. It features heavy-duty caterpillar treads and 4 planetary motors for multi-terrain use and boasts a towing capacity of 9000 lb. with 900 lb. tongue weight capacity.Featuring interchangeable 2'' and 2 5/16'' ball hookups you can easily lift and move your trailer wherever it needs to go while its automatic safety brake keeps you and your trailer safe. With this trailer dolly you're able to take corners and make slight adjustments in steering with ease. It's constructed of aluminum for a durable lightweight design while its rechargeable lithium ion battery provides up to 30 minutes of continuous runtime. The included mounting bracket allows for convenient storage on your trailer frame. This remote-controlled dolly is a great addition for anyone towing and moving trailers or RVs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety SGNA024PC Self-Closing Safety Gate, 22.5" - 26" Length, Safety Yellow (SGNA024PC)
- ANCRA Load Binder Ratchet XHD 3/8 (50360-20)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL7800Lb, Dia5/8In (58IEEX10)
- KINGCORD 5/8 in. x 100 ft. Diamond Braid Polypropylene Rope - Assorted Green or Blue Finish (302421BGV1)
- BOSTITCH Portable Mule Dolly, PK2 (BMULELG2P)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- NEW AGE Casters, Super Dolly, 24" x 29-1/2" x 10" (1181)
- EXTREME MAX Extreme Max 5800.2003 Economy Snowmobile Dolly System - Black (5800.2003)
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- MODERN EQUIPMENT MECO 55 Gallon Triangular Drum Dolly Polyolefin Casters - T3P (T3P)
- Trailer Valet Dollies