Trail Crest

Insulated Vest, Poly Flc, Red Plaid, 2XL


product price: $26.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 2XL
  • Material Poly Fleece
  • Closure Type Zipper
  • Length 35 in
  • Gender Men's
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Length 35 in
Fits Chest Size 27 in

Details

Item Insulated Vest
Color Red Plaid
Material Poly Fleece
Closure Type Zipper
Gender Men's
Number of Pockets 4
Lining Material Sherpa
Style Vest
Insulated for Cold Conditions Yes
Includes Lining Yes

Description

Insulated Vest, Insulated for Cold Conditions Yes, Material Poly Fleece, Style Vest, Includes Lining Yes, Lining Material Sherpa, Length 35 in, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.