Shop All Traffic Barricades
Traffic Kontrol
Wheel Stop Parking Block, Rubber, 4" Inch H, 72" Inch L, 6" Inch W, Yellow
Mfr # TK-PS-6-BKYW-KIT
Zoro # G003551520
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Height 4" Inch
- Weight 28 lbs
- Length 72" Inch
- Width 6" Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traffic Kontrol
- MFR # TK-PS-6-BKYW-KIT
- Zoro # G003551520
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4" Inch |
Length | 72" Inch |
Width | 6" Inch |
Reflective Stripe Height | 10 |
Details
Item | Wheel Stop Parking Block |
Color | Yellow |
Material | Rubber |
Weight | 28 lbs |
Resistant to | UV Light, Moisture, Oil and Extreme Tempertaure |
Installation Harware | Included |
Description
Traffic Kontrol’s Parking Blocks are the ideal solution for all parking safety needs and have been strategically designed to bring you top-notch parking management solutions. The patented process ensures you the best of both worlds – high-quality custom curbs at a low price. These rubber parking curbs are made of high-quality and durable 100% recycled rubber. With 10 bright yellow reflective tapes, these parking blocks are ideal for indoor and outdoor parking as the in-molded highway tape helps to retain high visibility at night. The wheel stoppers come with pre-molded holes and are extremely simple to install. The installation can be efficiently completed by one person for any road surface with the 4 asphalt spikes that come with the parking stoppers. These bumper stops can be used as both temporary and permanent fixtures which will conform to the contour of the road surfaces. The premium quality of these heavy-duty rubber parking curbs provides a peace of mind as they will not chip, crack, or fade with repeated use. The garage car stoppers can be used on various ground conditions such as asphalt, concrete, gravel, and other uneven surfaces. Commonly used for applications such as roadside construction, industrial developments, the parking lot of shopping malls and commercial buildings, accidents or emergency sites, indoor and outdoor garages, driveway stops, shopping malls, commercial and business parking lots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, M, PK12 (33-B125/M)
- ZORO SELECT Lockout Padlock, KD, Green, 1-7/16"H (48JR23)
- NEWSTRIPE Drag Mat 6 ft. W, Rubber (10004486)
- FALL TECH Reusable Heavy-Gauge Steel Roof Anchor (A7410)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 15 inch L, 15 inch W, Black (200-1500-36)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032C)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- Traffic Kontrol Traffic Safety