Shop All Traffic Barricades
Traffic Kontrol
Wheel Stop Parking Block, Rubber, 4" Inch H, 72" Inch L, 6" Inch W, White
Mfr # TK-PS-6-BKWH-A
Zoro # G303551442
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Height 4" Inch
- Weight 28 lbs
- Length 72" Inch
- Width 6" Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traffic Kontrol
- MFR # TK-PS-6-BKWH-A
- Zoro # G303551442
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4" Inch |
Length | 72" Inch |
Width | 6" Inch |
Reflective Stripe Height | 10 |
Details
Item | Wheel Stop Parking Block |
Color | White |
Material | Rubber |
Weight | 28 lbs |
Installation Harware | Included |
Resistant to | UV Light, Moisture, Oil and Extreme Tempertaure |
Description
Traffic Kontrol’s Parking Blocks are the ideal solution for all parking safety needs and have been strategically designed to bring you top-notch parking management solutions. The patented process ensures you the best of both worlds – high-quality custom curbs at a low price. These rubber parking curbs are made of high-quality and durable 100% recycled rubber. With 10 bright yellow reflective tapes, these parking blocks are ideal for indoor and outdoor parking as the in-molded highway tape helps to retain high visibility at night. The wheel stoppers come with pre-molded holes and are extremely simple to install. The installation can be efficiently completed by one person for any road surface with the 4 asphalt spikes that come with the parking stoppers. These bumper stops can be used as both temporary and permanent fixtures which will conform to the contour of the road surfaces. The premium quality of these heavy-duty rubber parking curbs provides a peace of mind as they will not chip, crack, or fade with repeated use. The garage car stoppers can be used on various ground conditions such as asphalt, concrete, gravel, and other uneven surfaces. Commonly used for applications such as roadside construction, industrial developments, the parking lot of shopping malls and commercial buildings, accidents or emergency sites, indoor and outdoor garages, driveway stops, shopping malls, commercial and business parking lots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9205-01)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944022ABC)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0413-RA_14X10 (LCU4-0413-RA_14X10)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- U-VIEW ULTRAVIOLET SYSTEMS Rad Neck - Cone Adapter (UV550537)
- PLASTICADE Channelizer, 4", HIP (650R1-O-4-HIP-A)
- ACTIVE ATHLETE 9 in. Height Plastic Cone; Blue (AC1004320)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- Traffic Kontrol Traffic Safety