Shop All Traffic Barricades
Traffic Kontrol
Safety Cone - 28" Tall - 7 Lbs - 6" + 4" Type IV Reflective Collars - Orange, 50PK
Mfr # TKTC-28-7-OR-2C
Zoro # G710331088
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traffic Kontrol
- MFR # TKTC-28-7-OR-2C
- Zoro # G710331088
- UPC # 850053843334
- Country of Origin China
- Category Traffic Barricades
Description
Height : 28 In., Weight 7 Lbs, Slim Body DesignInjection Molded With Premium PVCIndented Handle Top For easier Carrying & For Attaching TapesReflective Collar Options For Night-Time UseTraffic Cones Must Have 6'' + 4'' Reflective Collars For Approved Use On Public Roads At Night.Retroreflective Collar: Type IVTemperature Range: -15 DegC to 55 DegC 5 DegF to 131 DegFMeets Safety Standards: MUTCD; ASTM D4956 - 07Traffic Kontrol Traffic Cones are meticulously designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments.Featuring an indented handle top, these cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. The handle design facilitates easy transportation and deployment, ensuring efficient use in any situation.For night-time use and compliance with regulations, these cones are equipped with reflective collar. To meet the requirements for approved use on public roads at night, these cones are fitted with 6 + 4 reflective collars. The retroreflective collar, specifically Type IV, guarantees superior visibility, effectively marking hazardous areas and preventing accidents.These traffic cones adhere to industry safety standards, including MUTCD Manual on Uniform Traffic Control Devices and ASTM D4956-07. These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures.The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function.With a temperature range spanning from -15 DegC to 55 DegC 5 DegF to 131 DegF, these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations.Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. The premium PVC construction, combined with reflective collars, offers high visibility and effective traffic management, marking hazardous areas and creating safe traffic lanes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- PLASTICADE Channelizer, 4", EG (650R1-O-4-EG-A)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- AERVOE 18" Collapsible Safety Cone (1190)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- ZORO SELECT Trim Line Base, Rubber, 1 in H, 17 in L, 15 1/4 in W, Black (03-752-10)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-011)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- Traffic Kontrol Traffic Barricades