Shop All Traffic Barricades
Traffic Kontrol
Delineator Post - Arch Top - 8 Lbs Base - 45" Tall - 4" Reflective Tape - Orange, 20PK
Mfr # TKDP-ATOP-45-8-OR
Zoro # G810331100
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traffic Kontrol
- MFR # TKDP-ATOP-45-8-OR
- Zoro # G810331100
- UPC # 850053843358
- Country of Origin China
- Category Traffic Barricades
Description
Post Height: 45'' Inch, Base 8LbsMade of HDPE+Elastomer High-Density PolyethyleneTwo 4'' 3M Prismatic Reflective Collars IncludedTemperature Range: -25 DegC to 60 DegC -13 DegF to 140 DegFTraffic Arch-Top Delineator kits are specially designed to enhance road safety and effectively guide motorists in various environments.These kits include a 45-inch delineator post made of HDPE+Elastomer, ensuring durability and longevity even in challenging conditions.The kit offers versatility with the option to choose between bases weighing 8 lbs or 12 lbs, allowing you to select the appropriate level of stability and support for your specific needs. Whether you prefer the baseless option or the additional weight provided by the bases, the Kits can accommodate your requirements.Each kit comes complete with two 4-inch 3M Prismatic Reflective Collars, ensuring exceptional visibility and optimum warning effects. The high-bright reflecting sheeting utilized in the flexible delineator post catches drivers' attention, effectively drawing their focus to dangerous areas. Even when the post is reversed in direction, it can still catch drivers' eyes, providing continuous warning and increasing overall safety.Durability is a key feature of these Kits. The reflective and flexible warning post is designed to withstand high pressure, folding, and winding, making it highly resistant to damage. Even if the post becomes bent, it effortlessly returns to its original state, maintaining its effectiveness and performance.No matter the weather conditions, the Delineator Kits remain reliable. They are sunproof, waterproof, and weather-resistant, ensuring consistent functionality and visibility over time. The colorfastness of the delineator post's materials guarantees that the reflective properties remain vibrant, maximizing visibility in all lighting conditions.With a temperature range spanning from -25 DegC to 60 DegC -13 DegF to 140 DegF, the Kits can withstand a wide range of climates, making them suitable for deployment in diverse geographical locations.Choose Traffic Arch-Top Delineator Kits for a comprehensive solution that prioritizes road safety. With their exceptional visibility, flexibility, and durability, these kits serve as invaluable tools for effectively guiding drivers and reducing accidents on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, XL (65111318XL)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- PLASTICS R UNIQUE Yellow Speed Bump with Cable Protection & Hardware - 48in Long (21048SBY)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-4-X-S)
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 HI (97-03-002-01)
- Traffic Kontrol Traffic Safety