Shop All Coated Gloves
Traffi
TG6250 LXT Cut A5 Crinkle Latex Glove, Size 6
Mfr # TG6250-GR-6
Zoro # G511903019
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traffi
- MFR # TG6250-GR-6
- Zoro # G511903019
- Country of Origin Sri Lanka
- Category Coated Gloves
Description
The TG6250 provides an unmatched experience of durability and comfort by using the LXT yarn. It has an excellent soft handfeel, yet still provides level A5 cut resistance. The crinkle latex coating and Life Extending Technology treatment make the TG6250 perfect for high cut risk tasks in wet, dry and oily conditions. It provides outstanding grip, whilst maintaining a high level of dexterity. The LXT range is certified as carbon neutral.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY RS-20 RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2816)
- HY-KO Beware Of The Dog Sign 8.5" x 12.5", 10PK (A03002)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- CROSSFIRE Polarized Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (1821)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 10 (TG6250-GR-10)
- TRAFFI TG6240 LXT Cut A5 MicroDex Nitrile Glove, Size 8 (TG6240-GR-8)
- TRAFFI TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 11 (TG3240-AM-11)
- TRAFFI TG1140 A1 Microdex Nitrile Glove, Size 8 (TG1140-RD-8)
- TRAFFI TG6240 LXT Cut A5 MicroDex Nitrile Glove, Size 9 (TG6240-GR-9)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 11 (TG6250-GR-11)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-08)
- Traffi Coated Gloves