Shop All Coated Gloves
Traffi
TG6250 LXT Cut A5 Crinkle Latex Glove, Size 11
Mfr # TG6250-GR-11
Zoro # G611903018
product price: $9.45
/pr
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traffi
- MFR # TG6250-GR-11
- Zoro # G611903018
- Country of Origin Sri Lanka
- Category Coated Gloves
Description
The TG6250 provides an unmatched experience of durability and comfort by using the LXT yarn. It has an excellent soft handfeel, yet still provides level A5 cut resistance. The crinkle latex coating and Life Extending Technology treatment make the TG6250 perfect for high cut risk tasks in wet, dry and oily conditions. It provides outstanding grip, whilst maintaining a high level of dexterity. The LXT range is certified as carbon neutral.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Chore Gloves, Cotton Flannel, M, Green, PR (818-M)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 10, 1 PR (11-425)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 10 (TG6250-GR-10)
- TRAFFI TG1140 A1 Microdex Nitrile Glove, Size 8 (TG1140-RD-8)
- TRAFFI TG6240 LXT Cut A5 MicroDex Nitrile Glove, Size 8 (TG6240-GR-8)
- TRAFFI TG1240 LXT Cut A1 MicroDex Nitrile Glove, Size 8 (TG1240-RD-8)
- TRAFFI TG6240 LXT Cut A5 MicroDex Nitrile Glove, Size 9 (TG6240-GR-9)
- TRAFFI TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 11 (TG3240-AM-11)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, S, PR (4500-07)
- Traffi Gloves & Hand Protection