Shop All Coated Gloves
Traffi
TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 6
Mfr # TG3240-AM-6
Zoro # G411902983
product price: $9.45
/pr
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traffi
- MFR # TG3240-AM-6
- Zoro # G411902983
- Country of Origin Sri Lanka
- Category Coated Gloves
Description
TG3240 is an extremely dexterous 15gg cut level A2 glove featuring Life Extending Technology LXT and a palm dipped MicroDex Ultra coating, ensuring excellent grip in wet, dry and oily conditions. Coated & bonded with our LXT treatment for extra longevity and an enhanced resistance to oil, dirt & water. The TG3240 features a thumb crotch to further extend the wear life of the glove. The LXT range is certified as carbon neutral.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size L (64-1-1145-11)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58 (477L58)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- TRAFFI TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 11 (TG3240-AM-11)
- TRAFFI TG6240 LXT Cut A5 MicroDex Nitrile Glove, Size 9 (TG6240-GR-9)
- TRAFFI TG1240 LXT Cut A1 MicroDex Nitrile Glove, Size 8 (TG1240-RD-8)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 10 (TG6250-GR-10)
- TRAFFI TG1140 A1 Microdex Nitrile Glove, Size 8 (TG1140-RD-8)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 11 (TG6250-GR-11)
- BEST GLOVE Dispose Nitrile Coated-Navy Fully Coating Glove Size 10, 10PK (845-7166-10)
- Traffi Gloves & Hand Protection