Shop All Coated Gloves
Traffi
TG1240 LXT Cut A1 MicroDex Nitrile Glove, Size 6
Mfr # TG1240-RD-6
Zoro # G511902982
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traffi
- MFR # TG1240-RD-6
- Zoro # G511902982
- Country of Origin Sri Lanka
- Category Coated Gloves
Description
TG1240 is a high performing 15gg cut level A1 glove with a high tenacity nylon liner and a palm dipped MicroDex Ultra coating, providing excellent grip in wet, dry and oily conditions. Treated with our Life Extending Technology for extra longevity and enhanced resistance to oil, dirt and water. Also features a thumb crotch to extend the wear life of the glove. The LXT range is certified as carbon neutral.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Face Shields (V40812-PM)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in H Shackle, Red, Pack of 6 (410KAS6RED)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- 3M PROTECTA PRO Stretch Shock Absorbing Lanyard, 100% Tie-Off, Elastic, Snap Hook, Two Rebar Hooks, 6 ft, Red (1340161)
- TRAFFI TG1140 A1 Microdex Nitrile Glove, Size 8 (TG1140-RD-8)
- TRAFFI TG1240 LXT Cut A1 MicroDex Nitrile Glove, Size 8 (TG1240-RD-8)
- TRAFFI TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 11 (TG3240-AM-11)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 11 (TG6250-GR-11)
- TRAFFI TG6240 LXT Cut A5 MicroDex Nitrile Glove, Size 8 (TG6240-GR-8)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 10 (TG6250-GR-10)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, L, PR (47-402)
- Traffi Gloves & Hand Protection