Shop All Food Containers
Traex
Perforated Drain Box, 20 Capacity (Qt.)
Mfr # 1511-C80
Zoro # G2424101
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 18.9 L
- Capacity (Qt.) 20 qt
- Overall Length (In.) 20 in
- Overall Width (In.) 15 in
- Overall Depth (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traex
- MFR # 1511-C80
- Zoro # G2424101
- UPC # 671080424583
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 20 in |
Overall Width (In.) | 15 in |
Overall Depth (In.) | 5 in |
Overall Height (In.) | 5 in |
Overall Length | 21 11/16 in |
Overall Width | 15 9/16 in |
Overall Height | 5 1/16 in |
Details
Capacity (L) | 18.9 L |
Capacity (Qt.) | 20 qt |
Color | Purple |
Material | Polyethylene |
Features | Dishwasher Safe, Freezer Safe |
Handle Type | Integral |
Handle Color | Purple |
For Use With | Food |
Item | Drain Box |
Handle | yes |
Product Type | Drain Box |
Dishwasher Safe | Yes |
Compatible Pan Type | Third Size |
Freezer Safe | Yes |
NSF Certified | Yes |
Description
Drain Box, Overall Height 5 1/16 in, Overall Width 15 9/16 in, Color Purple, Freezer Safe Yes, Material Polypropylene, Product Type Drain Box, Dishwasher Safe Yes, Overall Length 21 11/16 in, NSF Certified Yes, Compatible Pan Type Third Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Faucet, Dispenser , Shank & Nut (27624.1)
- KC BUTT SAUCE Kc Butt Bbq Sauce 23Oz (OW85107)
- IMPERIAL COOKING EQUIPMENT Gas Control (1173)
- ALLPOINTS Repellent, Drain Fly (32 Oz) (1431150)
- TRAEX Box, Storage , W/Colander & Lid (1505C02)
- TRAEX Food Box, Purple, 20 Capacity (Qt.) (1521-C80)
- TRAEX Box, Storage , 15X20X7"D, Red (1527C02)
- TRAEX Food Box, Purple, 28 Capacity (Qt.) (1527-C80)
- TRAEX Lid , 15X20"Storage Box, Ylw (1522C08)
- TRAEX Box, Storage , 15X20X7"D, Green (1527C19)
- BON CHEF Diamond Coll Cold Wave Bowl Inc. Cover 9 7/8" Dia X 4 3/4" H 3 1/2 Qt (9319DI)
- Traex Food Containers