Shop All Food Containers
Traex
Food Box Lid, Purple, 22 Overall L (In.)
Mfr # 1500-C80
Zoro # G2424077
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 22 in
- Overall Width (In.) 15 19/32 in
- Overall Depth (In.) 2 1/2 in
- Color Purple
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traex
- MFR # 1500-C80
- Zoro # G2424077
- UPC # 671080424569
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 22 in |
Overall Width (In.) | 15 19/32 in |
Overall Depth (In.) | 2 1/2 in |
Overall Height (In.) | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 15 5/8 in |
Overall Length | 22 1/2 in |
Details
Color | Purple |
Material | Polyethylene |
Handle Type | Integral |
Item | Snap-On Lid |
Features | Dishwasher Safe, Freezer Safe |
For Use With | Food |
Handle Color | Purple |
Handle | yes |
Product Type | Snap-On Lid |
Microwaveable | No |
Graduated | No |
Includes Handle | Yes |
Freezer Safe | Yes |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Description
Snap-On Lid, Color Purple, Material Polyethylene, Overall Height 2 1/2 in, Overall Length 22 1/2 in, Overall Width 15 5/8 in, NSF Certified Yes, Dishwasher Safe Yes, Microwaveable No, Freezer Safe Yes, Product Type Snap-On Lid, Graduated No, Lid Color Purple, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARDED BUTCHERS SEASONING BLACK BLND 5.5OZ (BB-0041)
- ANTUNES ROUNDUP Gearmotor Kit (7000240)
- VULCAN HART Pilot Grayson 2CH (00-412787-00001)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 32 oz., PK12 (SB32CW)
- TRAEX Lid , 15X20"Storage Box, Ylw (1522C08)
- TRAEX Food Box, Purple, 20 Capacity (Qt.) (1521-C80)
- TRAEX Food Box, Purple, 28 Capacity (Qt.) (1527-C80)
- TRAEX Box, Storage , 15X20X7"D, Red (1527C02)
- TRAEX Box, Storage , 15X20X7"D, Green (1527C19)
- TRAEX Box, Storage , W/Colander & Lid (1505C02)
- SCT Paper Food Baskets, 2lb, Red/White, PK1000 (417)
- Traex Food Containers