Shop All Grill Accessories
Traeger
Traeger 8687089 Canvas BBQ & Grill Mitt; Brown
Mfr # 8687089
Zoro # G203703163
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traeger
- MFR # 8687089
- Zoro # G203703163
- UPC # 634868924255
- Country of Origin Unknown
- Category Grill Accessories
Description
Keep the grill master clean and safe with this durable leather grill apron. Adjustable neck strap ensures a comfortable, secure fit. Designed with deep pockets for storage of spices tools rags.
Specifications- Material: Canvas
- Tool Material: Canvas
- Color: Brown
- Country of Origin: United States
- Dimension: 0.79" H x 6.89" W x 12.2" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Coupler 240-860 For Scag 46513 (240-860)
- STENS Medium-Lift Blade For Toro Groundsmaster 580D 69-6920 Lawn Mowers (345-156)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- STENS Air Filter Combo For Kohler Ch18-Ch25, Cv18-Cv25, Ch730-Ch740, Cv675-Cv740 24 883 03, 24 883 03-S1 (055-437)
- TRAEGER Traeger Pellet Grills PEL305 Traeger Grill Pellets - Mesquite (1547397)
- TRAEGER Traeger Pellet Grills 247876 650 sq. in. Ironwood D2 Grill Cover (247876)
- TRAEGER Traeger Pellet Grills 247873 575 sq. in. Pro D2 Grill Cover (247873)
- TRAEGER Traeger Pellet Grills 5538020 Folding Front Shelf for TFB78GLE & TFB78GZE (5538020)
- TRAEGER Grill Cover, 22 in W, 24 in H, Hydrotuff, Black (BAC380)
- BARBOUR Turkey Frying Rack Set (0835)
- KAMADO JOE KJ-CHAR 20 lbs Natural Lump Charcoal (KA11721)
- Traeger Grill Accessories