Shop All Grill Accessories
Traeger
Traeger 8022007 1.26 in. Aluminum Drip Tray Liner; Silver
Mfr # 8022007
Zoro # G003703172
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traeger
- MFR # 8022007
- Zoro # G003703172
- UPC # 634868929137
- Country of Origin Unknown
- Category Grill Accessories
Description
Make grill maintenance a breeze with our Drip Tray Liners. Made of heat-proof aluminum, they're lightweight and disposable so you can clean up quick and Traeger on.
Specifications- Material: Aluminum
- Color: Silver
- Dimension: 1.26" H x 15.59" W x 19.88" L
- Weight: 0.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROW MASTER GOPHER BASKET 1GAL 4PK (912108)
- PURE GARDEN 10 Rectangular Umbrella, Bright Blue (50-LG1281)
- DIXON Double Clapper Siamese Bottm 6", FNPT Out (90DCS6025F)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 49") 23.4" x1.5" x0.8" (A-BX46)
- TRAEGER Traeger Pellet Grills PEL305 Traeger Grill Pellets - Mesquite (1547397)
- TRAEGER Grill Cover, 22 in W, 24 in H, Hydrotuff, Black (BAC380)
- TRAEGER Traeger Pellet Grills 247873 575 sq. in. Pro D2 Grill Cover (247873)
- TRAEGER Front Shelf, Folding, Steel, PowderCoated, For 22 Series Models (BAC362)
- TRAEGER Traeger Pellet Grills 247876 650 sq. in. Ironwood D2 Grill Cover (247876)
- CAMCO PROPANE EXTENS HOSE, 12FT MALE/FEMALE THROWAWAY CONN, CLAM (59043)
- CLASSIC ACCESSORIES Cover, Grill, Large, Kettle BBQ (55-966-041501-00)
- Traeger Grill Accessories