Shop All Knives & Cutlery
Traditional
Fillet Knife, 9 in Blade, Brown Handle
Mfr # 10903
Zoro # G909112641
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- NSF Certified Yes
- Metal Detectable No
- Knife Type Fillet Knife
- Edge Style Honed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traditional
- MFR # 10903
- Zoro # G909112641
- UPC # 092187109034
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Fillet Knife |
Handle Material | Wood |
NSF Certified | Yes |
Metal Detectable | No |
Knife Type | Fillet Knife |
Edge Style | Honed Edge |
Number of Implements | 1 |
Description
Fillet Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Fillet Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Semi-Flexible, Straight, Overall Length 11 in, NSF Certified Yes, Handle Material Wood, Blade Length 9 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 4-Arm Handle Kit (Handle, Indexes, Screw) (002521-45KNS)
- POWER SNACKS Power Snack Trpcl Trsrs 1 oz., PK150 (7213515)
- FRANKLIN CHEF Body & Magnet Head As (144643)
- BAXTER MANUFACTURING Light Replace Kit , Ov310/Ov500 Ovens (1-1M7311-00001)
- TRADITIONAL Fillet Knife, 8 in Blade, Brown Handle (10893)
- TRADITIONAL Shoe Knife (75190)
- ZWILLING J.A. HENCKELS Paring Knife Set Asst Ss (10699-001)
- CLAUSS Slicing Knife, Titanium, 6-1/2 In, NSF (18416)
- KYOCERA CERAMIC SANTOK KNIFE5.5"" (FK-140WHACE)
- DEXTER RUSSELL Breaking Knife 8 In (24053)
- MERCER CUTLERY Millennia Wide Chef, 8", Hollow Ground (M18000)
- Traditional Knives & Cutlery