Shop All Knives & Cutlery
Traditional
Fillet Knife, 8 in Blade, Brown Handle
Mfr # 10893
Zoro # G609112620
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- NSF Certified Yes
- Edge Style Honed Edge
- Knife Type Fillet Knife
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traditional
- MFR # 10893
- Zoro # G609112620
- UPC # 092187108938
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Fillet Knife |
Handle Material | Wood |
NSF Certified | Yes |
Edge Style | Honed Edge |
Knife Type | Fillet Knife |
Metal Detectable | No |
Number of Implements | 1 |
Description
Fillet Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Fillet Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Semi-Flexible, Straight, Overall Length 11 in, NSF Certified Yes, Handle Material Wood, Blade Length 8 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK 5 1/2 Fan Blade 3/16 Bore (57699)
- T&S BRASS Brass Washer: 1-31/32 Od, 1-3/16 Id, 3/32 Thick (002290-45)
- IN-SINK-ERATOR Capacitor (11868)
- FRANKE FOODSERVICE COFFEE Level Probe 93.5Mm Ecolino, Ev (1557842)
- TRADITIONAL Shoe Knife (75190)
- TRADITIONAL Fillet Knife, 9 in Blade, Brown Handle (10903)
- WINCO Winco Windsor Medium Weight Dinner Teaspoon, PK12 (0002-01)
- DMT Sharpening Steel, 17in., Steel (DS2E)
- DEXTER RUSSELL Wide Boning Knife 6 In (02060)
- KERSHAW Filet Knife, Curved, 9" (1242GEX)
- J.A. HENCKELS INTERNATIONAL Sharpening Steel, 10" (32568-261)
- Traditional Knives & Cutlery