Shop All Disposable Gloves
Tradex Intl
V5201, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear
Mfr # VSM5201
Zoro # G911133238
product price: $79.45
/pk 100, $0.79/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Series V5201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tradex Intl
- MFR # VSM5201
- Zoro # G911133238
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | V5201 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- SIGNMISSION Handicap Loading Unloading Only With Ha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23922 (A-1218-23922)
- NATIONAL MARKER CO NMC OSHA Sign, Caution Eye & Ear Protection Required In This Area, 7in X 10in, Yellow/Black (C151R)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK-4.5)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-532PF/S)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (N301344X10)
- VALUGARDS Valugards Blue V, Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Blue (304362094)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- Tradex Intl Disposable Gloves