Shop All Disposable Gloves
Tradex Intl
Ambitex, Poly Disposable Gloves, Poly, M, 500 PK, Clear
Mfr # PMD6505
Zoro # G611133286
product price: $82.19
/pk 500, $0.16/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Poly
- Latex-Free Yes
- Series Ambitex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tradex Intl
- MFR # PMD6505
- Zoro # G611133286
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Poly Disposable Gloves |
Color | Clear |
Material | Poly |
Latex-Free | Yes |
Series | Ambitex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Blue (D12-03-010-100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- ANSELL Comfort Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (CFG-900-L)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (93-300)
- BEST GLOVE N-Dex, Disposable Gloves, 4 mil Palm, Powder-Free, M, 100 PK, Black (845-7700PFTM)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PFS)
- Tradex Intl Gloves & Hand Protection